Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kenroy Lighting, Duet Floor Lamp, 32109BS, Brushed Steel Finish, Metal, 10"L

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Kenroy Lighting, Duet Floor Lamp, 32109BS, Brushed Steel Finish, Metal, 10"L

Item #: WBB1726844

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
Kenroy Lighting, Duet Floor Lamp, 32109BS, Brushed Steel Finish, Metal, 10"L

With clean curves that suggest a hint of Art Deco, the shape of Duet naturally draws the eye. This lamp's classic Brushed Steel finish and White Oval drum shade make it a versatile choice for casual contemporary or modern homes.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKenroy Lighting
    • MANUFACTURER PART NUMBER32109BS
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WATTAGE1-100 Watt (M) Bulb, 3-Way Socket Switch
    • HEIGHT INCHES58 (147.32 cm)
    • COLOR FINISHBrushed Steel Finish
    • LENGTH INCHES10 (25.4 cm)
    • DESCRIPTIONDuet Floor Lamp
    • SHADE MATERIAL16 Inch Width White Oval Drum Shade
    • WARRANTY1 Year
    • WIDTH INCHES16 (40.64 cm)
    • CONSTRUCTIONMetal
    • WEIGHT11.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.