Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

+

Leviton 23652-WP Fluorescent Lampholder, Med Bi-Pin, with Internal Shunt - Pkg Qty 5

Leviton 23652-WP Fluorescent Lampholder, Med Bi-Pin, with Internal Shunt - Pkg Qty 5

Item #: WBB486425

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7.50 ea.

Price: $37.50 / Pkg of 5

Quantity

Customers Also Viewed

Leviton 23652-WP Fluorescent Lampholder, Med Bi-Pin, with Internal Shunt

Fluorescent lampholder, med bi-pin, turn type, dedicated T8, snap-in mounting, 660w-600v. UL and CSA. With internal shunt. Packed 2000/ Leviton carton bulk.

Product Specifications

  • BASE TYPEMedium
  • BRANDLeviton®
  • MANUFACTURER PART NUMBER23652-WP
  • PACKAGE QUANTITY1
  • STYLEExtra-Low Profile
  • VOLTS600
  • WATTS660
  • NOM CERTIFIED57
  • UL LISTINGFile E5833
  • LAMP TYPET8 Lamps Only
  • PANEL THICKNESS INCHES22-25 Ga. Panel
  • SCREWPanel Locator Post
  • VDECertified to IEC
  • STANDARDS AND CERTIFICATIONSUL/CSA/NOM
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • TERMINATIONQuickwire 18AWG Solid
  • WARRANTY1 Year Limited
  • WIRE STRIP LENGTH3/8"
  • BODY MATERIALThermoplastic
  • CSA CERTIFIEDFile LR-1863
  • CONTACT MATERIALCopper-Alloy
  • CONTACT TYPELamp-Lock
  • FEATURESWith Panel Locator Post
  • LAMP CONTACTSBi-Pin
  • COLOR FINISHWhite
  • MOUNTING TYPESnap-In or Slide-On
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 23652-WP Fluorescent Lampholder, Med Bi-Pin, with Internal Shunt - Pkg Qty 5

Leviton 23652-WP Fluorescent Lampholder, Med Bi-Pin, with Internal Shunt - Pkg Qty 5

Item #: WBB486425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Leviton 23652-WP Fluorescent Lampholder, Med Bi-Pin, with Internal Shunt - Pkg Qty 5
    Leviton 23652-WP Fluorescent Lampholder, Med Bi-Pin, with Internal Shunt - Pkg Qty 5
    Leviton 23652-WP Fluorescent Lampholder, Med Bi-Pin, with Internal Shunt - Pkg Qty 5

    Be the first to know about our special deals and events!

    Top