YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

tradeSELECT® CRN-40MX-EDU Round LED High Bay, 239W, 33520 Lumens, 4000K, 0-10V Dimming, DLC Premium

tradeSELECT® CRN-40MX-EDU Round LED High Bay, 239W, 33520 Lumens, 4000K, 0-10V Dimming, DLC Premium

Item #: WB535433

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$681.60 up to 29% OFF

Price: $482.95

Quantity

Customers Also Viewed

tradeSELECT® CRN-40MX-EDU Round LED High Bay, 239W, 33520 Lumens, 4000K, 0-10V Dimming, DLC Premium

The CRN is an efficient wet location high bay suitable for a variety of areas including warehouses, gyms, covered outdoor areas, garden centers, and mezzanines. Efficacies up to 146 lumens per watt assures you energy savings over traditional high bay luminaires. Modify your aesthetic and reduce glare with a clear, diffuse, or aluminum reflector - ordered separately. 0-10v dimming to 10% standard.

Product Specifications

  • BRANDHubbell Lighting
  • LUMENS33520
  • MANUFACTURER PART NUMBERCRN-40MX-EDU
  • PACKAGE QUANTITY1
  • WATTAGE239
  • COLOR TEMPERATURE4000
  • VOLTAGE120-277
  • DIMMABLEYes
  • LENGTH INCHES15 (38.1 cm)
  • WIDTH INCHES15 (38.1 cm)
  • COLOR FINISHWhite
  • AVERAGE LIFE HOURS54000
  • HEIGHT INCHES8.5 (21.59 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
tradeSELECT® CRN-40MX-EDU Round LED High Bay, 239W, 33520 Lumens, 4000K, 0-10V Dimming, DLC Premium

tradeSELECT® CRN-40MX-EDU Round LED High Bay, 239W, 33520 Lumens, 4000K, 0-10V Dimming, DLC Premium

Item #: WB535433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top