Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia TXD 400MP A23 TB SCWA LPI Protected Met. Hal. Industrial Low Bay 400w Lamp Included
See all 2 items in product family

Lithonia TXD 400MP A23 TB SCWA LPI Protected Met. Hal. Industrial Low Bay 400w Lamp Included

Item #: WBB547818

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 333.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Protected Metal Halide Industrial Low Bay, 400w, Lamp Included, Super Constant Wattage Autotransformer

Intended Use:
For areas that require vertical illumination and glare control at low mounting heights. Ideal for general open areas, retail spaces and aisles. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.

Features:
Housing Rugged, heavy-duty, die-cast aluminum with white polyester powder finish. Electrical components horizontally opposed and heat-sinked to ballast housing for cooler operation. Ballast Copper wound and 100% factory tested. Solid-state ignitors are encased and potted (HPS). High power factor, constant-wattage autotransformer. 180°C Class H insulation system. Meets ANSI C82 ballast standards. UL listed. Optics Injection-molded, virgin acrylic lens and highly reflective, white polyester powder painted reflector. UV stabilized. Hinge and lens retainer latches facilitate tool-less removal for maintenance and cleaning. Inhibits entrance of outside contaminants. Meets UL lamp rupture containment specifications. Installation Pendant splice box threaded for 3/4 conduit (standard). Other mounting options available. Socket Glazed porcelain, vertically oriented socket with copper alloy, nickel-plated screw shell and center contact. UL listed 1500W, 600V, 4KV pulse rated.

Listings:
UL listed -30°C to 40°C ambient operations and damp locations. UL wet location available. Consult factory. UL listed to U.S. and Canadian safety standards. NOM Certified.

Construction:
Rugged, heavy-duty, die-cast aluminum with white polyester powder finish. Electrical components horizontally opposed and heat-sinked to ballast housing for cooler operation. Integral splice box mounting flange ensures structural integrity.

Optics:
Injection-molded, virgin acrylic lens and highly reflective, white polyester powder painted reflector. UV stabilized. Hinge and lens retainer latches facilitate tool-less removal for maintenance and cleaning. Continuously gasketed refractor and reflector inhibits entrance of outside contaminants.

Ballast:
All ballasts are 100% factory tested. HPS: Constant wattage autotransformer. MH: 150-400W fixtures shipped within the U.S. require super CWA pulse start ballasts which are 88% efficient and EISA-legislation compliant (must specify SCWA option). CSA, NOM or INTL options required for probe start shipments outside the U.S. Socket: Vertically oriented mogul base protected exclusionary PINK socket with copper alloy, nickel-plated screw shell and center contact. For use with O-rated, protected metal halide lamps only.

Installation:
Pendant splice box: Removable cast-aluminum box slides on integral die-cast aluminum housing mounting flange and mounts to 3/4 pendant conduit prior to ballast housing installation. Matching wire access cover accepts RELOC® modular wiring. Complete assembly meets or exceeds UL 50- pound pull test. Optic Mounting Four 8-32 zinc-plated, tri-lobular, thread-rolling screws are arranged concentrically around the lamp socket. 16 gauge, galvanized steel support ring with matching keyhole pattern for vibration-resistant mounting.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURER PART NUMBERTXD 400MP A23 TB SCWA LPI
    • VOLTAGE--
    • SERIESTXD
    • WATTAGE400
    • PRODUCT GROUPIndustrial
    • LAMPS INCLUDEDY
    • HEIGHT INCHES22 (55.88 cm)
    • LAMP TYPE400MP
    • PRODUCT FAMILYTXD
    • CI CODE157EJM
    • LENGTH INCHES23 (58.42 cm)
    • DESCRIPTIONLow Bay Unitized Distributor Pack
    • WEIGHT LBS30.25 (13.75 kg)
    • WIDTH INCHES23 (58.42 cm)
    • BALLAST TYPESuper SCWA pulse start ballast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.