Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable

Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable

Item #: WB500919

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $351.95

Quantity Discount

  • Buy 1-9 $351.95 ea.
  • Buy 10+ $335.95 ea.

Quantity

Customers Also Viewed

Global™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable

Replace Traditional HID Linear High Bay Lights and Save Big with our Energy Efficient LED Linear High Bay Lights. Global™ LED Linear High Bays are perfect for High Ceiling Lighting Applications such as Warehouses, Gymnasiums, etc. SMD (Surface Mount Device) LEDs provide a service life of over 50,000 hours.

Features:
  • SMD LEDs have low power consumption, high efficiency and a long service life of over 50,000hours.
  • Excellent Optical Design provides Even Light Distribution
  • Powder Coated Stainless Steel Body
  • Dimmable 0-10V
  • Suspend (Chain Included)
  • UL listed for wet locations, IP65 Rated
  • Suitable for use in -40F to 122F


Product Specifications

  • BRANDGlobal Industrial™
  • CRI80
  • LUMENS19700
  • MANUFACTURER PART NUMBERHBF2-200D-4K
  • PACKAGE QUANTITY1
  • TYPELED Linear High Bay
  • AMPS2
  • WATTAGE200
  • COLOR TEMPERATURE4000
  • VOLTAGE100-277
  • DIMMABLE0-10V Dimming
  • WARRANTY5 Years
  • LENGTH INCHES47.91 (121.69 cm)
  • TEMPERATURE RANGE-40 Deg. F to 122 Deg. F
  • HARDWARE INCLUDED2- V hooks, 2 S hooks, 2- 40 chains
  • WIDTH INCHES11.38 (28.91 cm)
  • COLOR FINISHWhite
  • AVERAGE LIFE HOURS50000
  • HEIGHT INCHES3.9 (9.91 cm)
  • MOUNTING TYPEChain included
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions and 2 answers for this product.

  • What is the minimum install height?

    Question Asked By: Rick, July 25, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Erik. Yes, those dollies will be compatible with our Global branded plastic trash containers. Thank you for your question.

  • Is this light fixture "Food safe"?

    Question Asked By: BOB, December 07, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      It is not NSF certified.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable

Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable

Item #: WB500919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable
    Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable
    Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable
    Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable
    Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable
    Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable
    Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable
    Top