Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia IBG 15000LM SEF AFL GND MVOLT OZ10 50K 80CRI DWH LED High Bay, 5000K, Adjustable Optics
See all 26 items in product family

Lithonia IBG 15000LM SEF AFL GND MVOLT OZ10 50K 80CRI DWH LED High Bay, 5000K, Adjustable Optics

Item #: WB501718

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 328.95
Product Information
Customer Review
Product Q&A
Lithonia IBG 15000LM SEF AFL GND MVOLT OZ10 50K 80CRI DWH LED High Bay, 5000K, Adjustable Optics

Intended Use:
Ideal one-for-one replacement of conventional HID and fluorescent high bay systems. Applications include warehousing, manufacturing, gymnasiums, and other large indoor spaces with mounting heights up to 60'.

Listings:
CSA certified to US and Canadian safety standards. Damp location listed. Suitable for ambient temperatures from -40°F (-40°C) to 113°F (45°C) when suspended 18" from ceiling. High ambient option available (HA), suitable for ambient temperatures -40°F (-40°C) to131°F (55°C) when suspended 18" from ceiling. IP5X rated.

Construction:
Structural elements such as the channel and end caps are fabricated from steel for maximum rigidity. Wireguard attachment points provided. For high ambient (HA) option, lightweight aluminum heat sink designed to perform in ambient temperatures up to 55 ° C for maximum naturally convective cooling.

Optics:
General, narrow, wide and focus distributions available to meet both horizontal and vertical light level requirements. Injection molded refractors for repeatable photometry. Diffuse lens standard to provide glare control and LED protection.

Electrical:
L88 at 60,000 hours, L70>100,000 hours. Utilizes a 90°C case temperature driver for maximum life at high temperatures. 0.90 power factor and 3kA/6kV level of surge protection is standard. Optional 5kA/10kV surge protection available. Available as 120-277V or 347-480V input. 0-10V dimming standard for a dimming range of 100% to 10%.

Installation:
Suitable for suspension by chain, cable, surface-mounting bracket (THUN accessory), hook monopoint or single (pendant) monopoint. Surface mounting not recommended without optional surface mounting bracket. To maintain ambient listing, fixture should be mounted at a minimum plenum height of 18".

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • CRI80
    • LUMENS15000
    • MANUFACTURER PART NUMBERIBG 15000LM SEF AFL GND MVOLT OZ10 50K 80CRI DWH
    • TYPELED High Bay
    • WEIGHT LBS10.5 (4.77 kg)
    • LAMPS INCLUDEDYes
    • WATTAGE95
    • COLOR TEMPERATURE5000
    • DESCRIPTIONIBG LED High Bay 15000 Lumens
    • VOLTAGE120-277
    • WARRANTYWARRANTY
    • DIMMABLEYes
    • LENGTH INCHES25.6 (65.02 cm)
    • WIDTH INCHES15.51 (39.4 cm)
    • COLOR FINISHWhite
    • AVERAGE LIFE HOURS50000
    • HEIGHT INCHES2.68 (6.81 cm)
    • CONSTRUCTIONAluminum
    • LAMP CODELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.