Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia TX 250MP TB SCWA HSG Housing For Met. Hal. Fixture Super Constant Watt Autotransformer 250w
See all 6 items in product family

Lithonia TX 250MP TB SCWA HSG Housing For Met. Hal. Fixture Super Constant Watt Autotransformer 250w

Item #: WBB547579

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 198.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Housing For Metal Halide Tx Fixture, Super Constant Wattage Autotransformer, 250w

Intended Use:
Use TX ballast housing with these opticals: A121, A125: Best for lower wattage; vertical and horizontal illumination. Mounting heights: 8-16 . A162, A165: Provides vertical and horizontal illumination. Mounting heights: 14-20 . PA22C: Provides high efficiencies; vertical illumination with uplight; glare control. Mounting heights: 14-20 . PA25D: Provides high efficiencies; vertical and horizontal illumination; glare control. Mounting heights: 14-20 . PA22GLE, PA25ALE: Provides high efficiencies; vertical and horizontal illumination(higher mounting). Mounting heights: 14-25 . A20: Best for lower wattage; premium glare control. Mounting heights: 10-16 . A26: Suitable for vertical and horizontal illumination; premium glare control. Mounting heights: 14-20 . A30: Provides high efficiencies; vertical and horizontal illumination; glare control; low brightness. Mounting heights: 14-20 . A23: Provides high efficiencies; glare control; vertical and horizontal illumination. Mounting heights: 14-20 .

Construction:
Modular ballast housing for enclosed low bay opticals. Accepts various heavy-duty aluminum and prismatic acrylic low bay optical assemblies. Designed to provide uniform, glare-free energy-efficient lighting. Opticals are equipped with a heat-resistant, dust-inhibiting gasket at the point of attachment and a fully gasketed lens door assembly. Large ballast housing utilized for optional high ambient temperature ratings and for 450W ballasts.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURER PART NUMBERTX 250MP TB SCWA HSG
    • VOLTAGE--
    • SERIESTX
    • WATTAGE250
    • PRODUCT GROUPIndustrial
    • HEIGHT INCHES19.625 (49.85 cm)
    • LAMP TYPE250W Metal halide
    • PRODUCT FAMILYTX
    • CI CODE157EJ8
    • LENGTH INCHES16.75 (42.55 cm)
    • DESCRIPTIONDie-Cast Aluminum Housings, Interchangeable Opticals
    • WEIGHT LBS14.2 (6.45 kg)
    • WIDTH INCHES16.75 (42.55 cm)
    • BALLAST TYPESuper SCWA pulse start ballast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.