Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Core Lighting Led High Bay, IP65, Dimmable, 5000K, 100-277V 150 Watts DLC
See all 6 items in product family

Core Lighting Led High Bay, IP65, Dimmable, 5000K, 100-277V 150 Watts DLC

Item #: WBB0003572

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 476.95
Product Information
Customer Review
Product Q&A
Core Lighting Led High Bay, IP65, Dimmable, 5000K, 100-277V 150 Watts DLC

The HB1505-1 LED high bay is unparalleled in the Canadian market: built to exacting standards, they are a true "one-for-one" LED alternative for any commercial or industrial space. With its world-class Nichia chips and Mean Well drivers, they are the high bays of choice for organizations across North America.

Documents

Documents are in PDF format

Product Specifications

    • BEAM SPREADNarrow
    • BRANDCORE Lighting
    • LAMP NUMBER1
    • LUMENS15680
    • VOLTS100-277
    • WATTS150
    • MANUFACTURERS PART NUMBERHB2-1505-1
    • DEPTH INCHES10-15/64
    • BEAM ANGLE60/70/90
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES8-3/16
    • APPROVALcUL, DLC Listed
    • LAMP TYPELED
    • LENGTH INCHES10-15/64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.