Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia IBZ 454L WD GEB10PS90  4 Lamp (Included) Fluorescent High Bay  54w  Wide Distribution
See all 15 items in product family

Lithonia IBZ 454L WD GEB10PS90 4 Lamp (Included) Fluorescent High Bay 54w Wide Distribution

Item #: WBB547804

Usually ships in 13 to 16 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 215.95
Product Information
Customer Review
Product Q&A
4 Lamp (Included) Fluorescent High Bay, 54w, Wide Distribution

Intended Use:
The I-BEAM® IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any High Bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.

Listings:
CSA Certified to U.S. and Canadian standards.

Construction:
The configurable design of the I-BEAM IBZ allows wireguards, lenses, tandem kits and sensors to be quickly installed in either our factory or in the field. The Integrated Modular Plug (IMP) feature further enhances the flexibility by allowing plug-and-play components such as sensors and photocells.

Optics:
The optics are engineered to be both highly-efficient and manage the heat generated by the lamps. The thermal vents convect heat rapidly to reduce dirt depreciation by pulling heat and contaminates out of the reflector and away from the lamps.

Electrical:
Using the most advanced ballast technology available, the Cool Running Plus Technology ballast is integrated into the T5HO IBZ System to provide reliable operation in ambient environments up to 155°F (68°C). This ballast features independent lamp operation, thermal response to regulate the ballast case temperature, and an enhanced two-level switch mode. The Cool Running Plus Technology ballast is paired with energy saving lamps to provide an additional 5W energy savings per T5HO lamp. Both the Cool Running Plus Technology ballast and energy saving lamps will be warranted for 5 years providing an industry-best system warranty.

Product Specifications

    • BEAM SPREADWide
    • BRANDLithonia Lighting
    • LAMP NUMBER6
    • MANUFACTURER PART NUMBERIBZ 454L WD GEB10PS90
    • DEPTH INCHES13-1/4 (33.66 cm)
    • VOLTAGE120-277
    • SERIESIBZ
    • WATTAGE54
    • PRODUCT GROUPIndustrial
    • LAMPS INCLUDEDY
    • HEIGHT INCHES2-3/8 (6.03 cm)
    • LAMP TYPE(1) 2-lamp ballast and (1) 4-lamp ballast
    • PRODUCT FAMILYIBZ
    • CI CODE201FNM
    • LENGTH INCHES48-1/16 (122.08 cm)
    • DESCRIPTIONI-BEAM® Energy-Saving Fluorescent High Bay
    • WEIGHT LBS15 (6.82 kg)
    • BALLAST TYPET5 electronic, 1.0 BF, programmed rapid start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.