Grow Lights
Height
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days (ships from US)
Wattage
39 W
Voltage
120 V
Color Temperature
6400 K
Length
37-1/4 in
Compare
1
1
Ships in 3 Business Days (ships from US)
Wattage
125 W
Color Temperature
6400 K
Compare
1
1
Ships in 3 Business Days (ships from US)
Wattage
54 W
Voltage
120 V
Color Temperature
6400 K
Length
48-2/3 in
Compare
1
1
Ships in 2 Business Days (ships from US)
Wattage
60 W
Color Temperature
6400 K
Base Type
Medium (E26)
Compare
Jump Start JSFC4T T5 Fluorescent Grow Light Kit, Fixture w/Lamp, Reflector and Timer, 4'
Model #: WBB2291673
1
1
Ships in 2 Business Days (ships from US)
Wattage
54 W
Voltage
120 V
Color Temperature
6400 K
Length
48-2/3 in
Compare
SunBlaster SL0900302 T5HO Fluorescent Grow Light Kit 24W, 6400K, NanoTech Reflector, 2'
Model #: WBB2291649
1
1
Ships in 3 Business Days (ships from US)
Wattage
24 W
Voltage
120 V
Color Temperature
6400 K
Length
21-1/2 in