6 Reflector w/ Black Baffle, 2-Lamp DTT
Intended Use:
Ideal for a wide variety of low- to medium-height ceiling applications including commercial, retail and hospitality spaces where baffle reflectors are required.
Features:
Rugged, galvanized steel frame-in with mechanical trim retention (yoke) ensures secure and flush reflector mounting to ceiling. Socket housing attaches to reflector to ensure proper lamp position. Aluminum full reflectors are optically designed to maximize lumen output and to provide superior glare control. The black or white baffled reflectors have a specular upper reflector with a white painted flange standard. Available Reflector Options1-Lamp: F6B5, F6B5W2-Lamp, Double Twin-Tube (DTT): F6B3, F6B3W
Listings:
Fixtures are UL Listed for through-branch wiring, Non-IC recessed mounting, damp location, and to U.S. and Canadian safety standards.
Construction:
Heavy-gauge die-formed galvanized steel mounting frame with mechanical trim retention (yoke) ensures secure and flush reflector mounting to ceiling. Vertically adjustable mounting brackets for use with 16-gauge flat barhangers (included), C channels or 1/2 steel conduit. Junction boxes equipped with two 3/4 and four 1/2 conduit knockouts with pryout slots and removable access doors. Maximum ceiling thickness 1-1/2.
Ballast:
Electronic ballast with end of life protection standard. Class P thermally protected ballast that protects against improper contact with insulation. Minimum starting temperature is 0°F/-18°C. Rated for #12 AWG conductor through-branch wiring. Minimum 90°C supply wire. Ground wire provided.
Reflector Options:
Available Reflector Options - 1-Lamp, Triple-Tube (TRT): F6B5, F6B5W2-Lamp, Double Twin-Tube (DTT): F6B3, F6B3W
Documents are in PDF format