Lithonia L7x Phc R6 6" Incdsct Housing For New Construction w/Poke-Home Wire Connectors - Pkg Qty 6
See all 38 items in product family

Lithonia L7x Phc R6 6" Incdsct Housing For New Construction w/Poke-Home Wire Connectors - Pkg Qty 6

Item #: WBB547651

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.00 each

Sold in packages of 6

Price: $90.00
Product Information
Customer Review
Product Q&A
6 Incandescent Housing For New Construction w/ Poke-Home Wire Connectors

Intended Use:
Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types.

Listings:
UL Listed to U.S. and Canadian safety standards.

Construction:
L7X: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing. Trim retention (TOR): Two side-mounted torsion springs on the trim and two receiving brackets in the can, ensure a consistently tight fit with the ceiling. Suitable for ceilings up to 1-1/2 thick.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURER PART NUMBERL7X PHC R6
    • TYPE6" new construction IC/non-IC rated with poke-home wire connectors
    • CI CODE122H7F
    • SERIESL7X
    • LENGTH INCHES14.125 (35.88 cm)
    • PRODUCT GROUPDownlighting
    • DESCRIPTION6 Incandescent New Construction Housing
    • WEIGHT LBS3.33 (1.51 kg)
    • WIDTH INCHES13.375 (33.97 cm)
    • HEIGHT INCHES7.5 (19.05 cm)
    • PRODUCT FAMILYL7X