Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia Z117 MV T8 Low Profile Strip  1 Lamp (Not Included)  17w
See all 39 items in product family

Lithonia Z117 MV T8 Low Profile Strip 1 Lamp (Not Included) 17w

Item #: WBB547602

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
T8 Low Profile Strip, 1 Lamp (Not Included), 17w

Intended Use:
The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications. Designed to accommodate a wide variety of T5, T5HO and T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the Z spring hanger (see back). Patent-pending fastener-less channel cover offers a secure fit design allowing for quick attachment and easy access without pinching wires.

Listings:
UL Listed, CUL Listed or CSA Certified to Canadian Standards. Warranty: Guaranteed for one year against mechanical defects in manufacture.

Construction:
Compact designed channel and cover are formed from code-gauge cold-rolled steel. Locking lamp holder tracks bolsters strength of the overall strip construction while creating improved lamp stability. Design includes T5 or T8 socket, features rotating collar and enclosed contacts. Improved easy snap n lock end plates allow for quick attachment. Patented-pending three-point row connector locks channel together for straighter and faster rows mounting; included as standard. Finish: High-gloss, baked white enamel finish (white standard). Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Standard channel paint finish options: black (MB), smoke gray (SKGY) and galvanized (GALV).

Optics:
Reflector options include solid designs in both symmetric and asymmetric configurations. Consult factory for different-apertured versions.

Electrical:
Thermally protected, resetting, Class P, HPF, non-PCB, UL listed. Suitable for damp locations. AWN, TFN or THHN wire used throughout, rated for required temperatures.

Installation:
Patented-pending three-point row connector locks channels together for straighter and faster rows mounting; included as standard. Ideal for surface-mount or suspended.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER1
    • MANUFACTURER PART NUMBERZ117 MV
    • TYPET8 low-profile strip
    • VOLTS120-277
    • VOLTAGEMulti
    • SERIES17
    • WATTAGE17
    • PRODUCT GROUPFluorescent
    • LAMPS INCLUDEDN
    • HEIGHT INCHES1.25 (3.18 cm)
    • LAMP TYPE17W
    • PRODUCT FAMILYZ Strip
    • CI CODE197X7W
    • LENGTH INCHES24 (60.96 cm)
    • DESCRIPTIONStrips
    • WEIGHT LBS3 (1.36 kg)
    • WIDTH INCHES2.25 (5.72 cm)
    • BALLAST TYPENEMA Premium, instant start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.