Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia 2ES8P 232 BINP L835HT8 T8 Louvered Fluor. 32w High Eff. 1.24 Ballast Two Lamps (Included)
See all 31 items in product family

Lithonia 2ES8P 232 BINP L835HT8 T8 Louvered Fluor. 32w High Eff. 1.24 Ballast Two Lamps (Included)

Item #: WBB547669

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 182.95
Product Information
Customer Review
Product Q&A
T8 Louvered Fluorescent, 32w, High Efficiency 1.24 Ballast, Two 3500k Lamps (Included)

Intended Use:
ES8P provides a high-performance T8 (HPT8) energy-saving alternative to 3-lamp, 18-cell parabolic fixtures. Used in place of parabolics, ES8P can provide 44% energy savings while meeting IESNA recommended illuminance levels. Ideal for retail, educational, and commercial applications requiring lighting power density as low as 0.6 watts/square foot. 2'x4', 2'x2' and 1'x4' sizes available to meet most general illumination layouts. Designed and optimized for use with high-lumen T8 lamps and energy-efficient electronic ballasts. Highly reflective surfaces combine with efficient design to produce up to 86% photometric efficiency and a Luminaire Efficacy Rating (LER) of up to 86 using listed lamps and ballast.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards optional. NOM Certified optional. Protected by one or more of U.S. Patents Nos. 6,210,025; 6,231,213. Additional patents pending.

Construction:
Robust design, precision-tooling, and automated assembly combine to create the industry's strongest louver. Rotary sockets provide for simple lamp insertion and positive engagement into lamp contacts. Mechanical light seal requires no foam gasketing. Integral T-bar clips secure fixture to T-bar system. Housing formed of cold-rolled steel. Five-stage iron-phosphate pre-treatment ensures superior paint adhesion and rust resistance. Housing painted after fabrication with environmentally friendly, high- gloss, very high reflectivity polyester powder-coat. Louver painted after fabrication with low-gloss, high reflectivity polyester powder coat. Consult factory for air version configurations.

Optics:
Mechanical shielding is provided with angled length blades, and linear faceted cross baffles. Contoured housing efficiently directs light downward. Lamp cut-out maximizes shielding even in shallow plenum applications and softens light distribution to deliver a balanced amount of light to both vertical and horizontal surfaces.

Electrical:
Standard ballast is high-efficiency, instant start, =10% THD, universal voltage and sound rated A. Optional programmed start and step-dimming ballasts available. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBER2ES8P 232 BINP L835HT8
    • VOLTS120/277
    • SERIES32
    • TRIMLay-in Grid
    • WATTAGE32
    • PRODUCT GROUPFluorescent
    • HEIGHT INCHES3.75 (9.53 cm)
    • LAMP TYPE32WT8
    • PRODUCT FAMILYES8P
    • CI CODE138N2W
    • LENGTH INCHES48 (121.92 cm)
    • DESCRIPTIONHigh Performance Energy-Saving T8 Louvered
    • WEIGHT LBS14 (6.36 kg)
    • WIDTH INCHES24 (60.96 cm)
    • BALLAST TYPEInstant Start
    • LAMP3100 lumen, long life, 3500 Kelvin

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Quality fixtures

Your review: This has become the building standard due to their unique design, 2 bulb layout and overall appearance, The louver is heavier duty than the parabolic and does not bend or dent.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $74.00 with this comparable product +