Lithonia 2AV G 3 32 MDR MV GEB10IS T8 Compact Fluor. w/ Grid Trim Lamps 32w Metal Diffuser w/ Holes
See all 31 items in product family

Lithonia 2AV G 3 32 MDR MV GEB10IS T8 Compact Fluor. w/ Grid Trim Lamps 32w Metal Diffuser w/ Holes

Item #: WBB547671

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 258.95
Product Information
Customer Review
Product Q&A
T8 Compact Fluorescent w/ Grid Trim, 3 Lamps, 32w, Metal Diffuser w/ Round Holes

Intended Use:
Symmetric 1'x4' Avante® fixtures provide general indoor lighting. When joined in continuous rows, they provide pleasant and efficient lighting for open office plans. Symmetric 1'x2' fixtures often are used to light small areas. Used in patterns, large public spaces illuminated with 1' wide symmetric Avante® fixtures are bright and attractive, yet with an unobtrusive ceiling.

Features:
The optimum mix of directional and diffuse reflected light combine for balanced illumination between task and proximate walls, enhanced visual comfort and minimized shadows. Available in 1'x 2' and 1'x 4' symmetric distributions for general area lighting applications. (See 2AV for 2'x2' and 2'x4' symmetric distributions and AV SMD for 2'x2' and 2'x4' fixtures with side-mounted diffuser configurations.) End-to-end row mounting capability. Asymmetric distribution available for dedicated wall washing or in combination with symmetric luminaires to maintain perimeter illumination. Available with a variety of shielding options. Matte-white polyester powder paint finished reflectors provide uniform light distribution. Optional diffuse aluminum stepped reflectors available. Injection-molded plastic light traps prevent light leaks between shielding and end plates. Asymmetric fixtures compatible with screw slot and most 2-foot ceiling grids. Covered by one or more of the following patents: 5,988,829; 399,586; 411,641; 413,402; 2,212,513; 87,513.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified optional. Protected by one or more of U.S. Patents Nos.: 5,988,829; 399,586; 411,641; 413,402; 2,212,513; 87,513.

Construction:
The optimum mix of directional and diffuse reflected light combine for balanced illumination between task and proximate walls, enhanced visual comfort and minimized shadows. Available in 1'x2' and 1'x4' symmetric distributions for general area lighting applications. End-to-end row mounting capability. Available with a variety of shielding options. Matte-white polyester powder paint finished reflectors provide uniform light distribution. Optional diffuse aluminum stepped reflectors available. Injection-molded plastic light traps prevent light leaks between shielding and end plates.

Ballast disconnect provided where required to comply with U.S. and Canadian electrical codes.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER3
    • MANUFACTURER PART NUMBER2AV G 3 32 MDR MVOLT GEB10IS
    • VOLTS120/277
    • SERIES32
    • TRIMGrid
    • WATTAGE32
    • PRODUCT GROUPFluorescent
    • HEIGHT INCHES5.5 (13.97 cm)
    • LAMP TYPET8
    • PRODUCT FAMILYAV
    • OPTIONSMetal diffuser, round holes
    • CI CODE657095
    • LENGTH INCHES48 (121.92 cm)
    • AIR FUNCTIONStandard
    • DESCRIPTIONAvante® Recessed Direct-Indirect
    • WEIGHT LBS32.9 (14.95 kg)
    • WIDTH INCHES24 (60.96 cm)
    • BALLAST TYPEInstant Start
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
No Thanks x
Save $146.00 with this comparable product +