PS600QD MVOLT M12 Fluorescent Battery Pack w/ Quick Disconnect Option
Intended Use:
Factory- or field-installed inside or outside (field only) a fluorescent fixture to operate lamp(s) at an initial output of 10% to 95% of rated lamp lumens, providing optimum glare-free illumination for a minimum of 90 minutes upon interruption of normal power.
Features:
Mounts concealed within fixture wireway for clean appearance and protection against vandalism. Reduced-profile footprint fits in the tightest application. Durable thermoplastic/metal housing resists impact, scratches or corrosion. Sealed, maintenance-free, high-temperature nickel-cadmium batteries. Patent-pending Quick-Disconnect connector system allows for quick and easy replacements at end of life without re-wiring. Patents pending. U.S. patent No. 5,814,971.
Listings:
UL Listed. Damp location listing available.
Construction:
Mounts concealed within fixture wireway for clean appearance and protection against vandalism. Reduced-profile footprint fits in the tightest application. Durable thermoplastic/metal housing resists impact, scratches or corrosion. Sealed, maintenance-free, high-temperature nickel-cadmium batteries. Patent-pending Quick-Disconnect connector system allows for quick and easy replacements at end of life without re-wiring. Patents pending. U.S. patent No. 5,814,971.
Documents are in PDF format