Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia L 2 32 MVOLT GEB10IS 4' T8 Multi-Volt Industrial Strip w/ Reflector
See all 6 items in product family

Lithonia L 2 32 MVOLT GEB10IS 4' T8 Multi-Volt Industrial Strip w/ Reflector

Item #: WBB547586

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Customer Review
Product Q&A
4' T8 Multi-Volt Industrial Strip w/ Reflector

Intended Use:
For mounting heights up to 16' requiring low to medium light levels. Ideal for light-duty areas, utility, storage rooms or retail.

Features:
Solid top reflector or 8% uplight is available. Sturdy combination reflector and channel cover secured by captive quarter-turn latch for easy access to wireway. Combination endplate/channel connector supplied with each fixture. High-gloss backed white enamel finish. Available in 32W tandem wired lengths only. Accepts plug-ins for 1, 2 or 3 primary circuits. Ballast Thermally-protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. Wiring & Electrical AWM, TFN or THHN wire used throughout, rated for required temperatures. Mounting For unit or row installations, surface or suspended mounting.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified optional.

Construction:
Solid-top reflector or 8% uplight is available. Sturdy combination reflector and channel cover secured by captive quarter-turn latch for easy access to wireway. Combination end plate/channel connector supplied with each fixture. High-gloss backed white enamel finish. Reflector is painted after fabrication.

Ballast:
Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. Wiring and electrical: AWM, TFN or THHN wire used throughout, rated for required temperatures. Available in tandem wired lengths. Accepts plug-ins for one, two or three primary circuits. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Installation:
For unit or row installations, surface or suspended mounting.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERL 2 32 MVOLT GEB10IS
    • VOLTS120-277
    • LENGTH FEET4 (1.22 m)
    • VOLTAGEMulti
    • SERIES32
    • WATTAGE32
    • PRODUCT GROUPFluorescent
    • HEIGHT INCHES4 (10.16 cm)
    • LAMP TYPET8
    • PRODUCT FAMILYL
    • CI CODE651589
    • LENGTH INCHES48 (121.92 cm)
    • DESCRIPTIONStandard Industrials
    • WEIGHT LBS9.85 (4.48 kg)
    • WIDTH INCHES12 (30.48 cm)
    • BALLAST TYPET8 electronic ballast, instant start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.