Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia PT3LW MV 2'X4' 3 Light T8 Parabolic Multi Volt Troffer w/ Lamps & 6' Prewire Flex 18/3
See all 9 items in product family

Lithonia PT3LW MV 2'X4' 3 Light T8 Parabolic Multi Volt Troffer w/ Lamps & 6' Prewire Flex 18/3

Item #: WBB547558

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 122.95
Product Information
Customer Review
Product Q&A
Lithonia PT3LW MV 2'X4' 3 Light T8 Parabolic Multi Volt Troffer w/ Lamps & 6' Prewire Flex 18/3

Intended Use:
Designed for use in open area applications where optical control, visual comfort and light cut-off are important.

Construction:
Hemmed sides and ends provide smooth edges for easy handling during installation. Mitered corners and interlocking construction assure precise parabolic-shaped louver. Integral T-bar safety clips hold fixture to T-bar securely; no fasteners required. Heavy-gauge hinges die-formed for maximum strength. Spring-action latches concealed in black reveal. Semi-specular (diffuse) louver finish. Lamps and 6' prewire flex are included.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER3
    • MANUFACTURER PART NUMBERPT3LW MV
    • VOLTS120-277
    • VOLTAGE120-277
    • SERIES32
    • WATTAGE32
    • PRODUCT GROUPFluorescent
    • LAMPS INCLUDEDY
    • HEIGHT INCHES4.5 (11.43 cm)
    • LAMP TYPE32W 800 series, 3500K
    • PRODUCT FAMILYParabolics
    • OPTIONS6' Prewire Fixture Whip, 18/3
    • COLOR TEMPERATURE3500
    • CI CODE151XHW
    • LENGTH INCHES48 (121.92 cm)
    • DESCRIPTIONContractor Select
    • WEIGHT LBS26.65 (12.11 kg)
    • WIDTH INCHES24 (60.96 cm)
    • BALLAST TYPEInstant Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $10.00 with this comparable product +