Lithonia GT3L41 MV 2'X4' 3 Light T8 Multi Volt Grid Troffer w/ 741 Lamps Included
See all 31 items in product family

Lithonia GT3L41 MV 2'X4' 3 Light T8 Multi Volt Grid Troffer w/ 741 Lamps Included

Item #: WBB547656

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
2'X4' 3 Light T8 Multi Volt Grid Troffer w/ 741 Lamps Included

Intended Use:
Recessed lens fixture for grid T-bar ceilings.

Listings:
UL Listed.

Construction:
Unique doorframe design features a mechanical light seal that does not require foam gasketing. Smooth hemmed sides and smooth ends promote easy, safe handling during installation. Large, easy-to-position integral T bar clips are designed into the end plate for securely attaching the fixture to T bar system. 100% acrylic lens with prism pattern. Low-profile design ideal for restricted plenum applications.

Fixtures equipped with T8 instant start electronic ballasts for use on 120/277V circuits. Ballasts operate energy-saving, full-wattage F32T8 lamps down to 25W. Where applicable (L designation), factory-installed lamps are T8 700 series. Ballasts are sound-rated A and suitable for starting at 0° F. This ballast meets all requirements of ANSI C 82.11 Consolidated 2002.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER3
    • MANUFACTURER PART NUMBERGT3L41 MV
    • VOLTS120/277
    • VOLTAGEMulti
    • SERIES32
    • WATTAGE32
    • PRODUCT GROUPFluorescent
    • LAMPS INCLUDEDY
    • HEIGHT INCHES3.135 (7.96 cm)
    • LAMP TYPE32WT8
    • PRODUCT FAMILYLensed Troffers
    • CI CODE153TXF
    • LENGTH INCHES48 (121.92 cm)
    • DESCRIPTIONContractor Select
    • WEIGHT LBS7.5 (3.41 kg)
    • WIDTH INCHES24 (60.96 cm)
    • BALLAST TYPEInstant Start
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
No Thanks x
Upgrade this item for just $17.00 more +