Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED Exit Sign, Green Color, Double Face, Battery Backup, 120/347 Volt- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

LED Exit Sign, Green Color, Double Face, Battery Backup, 120/347 Volt- Pkg Qty 1

Item #: WBB0007882

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Customer Review
Product Q&A
Premis's Pictogram "Running Man" LED Exit Sign is the solution that addresses the change released by the National Building Code of Canada (NBC) in late 2010 requiring the need to use letters and chevrons with a pictogram (and directional arrow where needed) to replace traditional EXIT/SORTIE signs. Designed for long-lasting, dependable operation in mind, each sign uses ultra-bright LEDs and a 9.6V maintenance-free rechargeable NiCd battery with an optional self-diagnostic feature. LED Running Man Exit Sign is constructed from durable corrosion and flame resistant thermoplastic. Powered with long life LED chips, they are the perfect choice for both new and retrofit projects.

  • universal AC input voltage from 120-347VAC, with back-up battery
  • Suitable for single and double-sided applications
  • Maintenance free battery, providing a minimum emergency duration of 120 minutes
  • Constructed of durable corrosion and flame resistant thermoplastic
  • Status is easily determined via an LED indicating AC-ON
  • Even light output with high uniformity
  • 9.84 cd/m2 high light output
  • Includes 3 pictogram inserts
  • CSA listed for Canada & US

  • Product Specifications

      • BRANDPREMISE
      • MANUFACTURERS PART NUMBERES2-RM1PC2B-3
      • WATTAGE2
      • SHAPERectangle
      • TYPELED Exit
      • VOLTAGE120V / 347V
      • HEIGHT INCHES9
      • BATTERY TYPESealed Nickel-Cadmium (Ni-Cd)
      • COLOR FINISHGreen/White
      • LENGTH INCHES13.2
      • CERTIFIED/APPROVEDCSA C22.2 No. 141-15 CAN/CSA-C22.2 No. 250.13-14
      • DESCRIPTIONLED Exit Sign
      • AVERAGE LIFE HOURS43800
      • WARRANTY5 years
      • WIDTH INCHES2
      • MOUNTING TYPE"Flag Mount, Ceiling Mount, Wall Mount"
      • HOUSING MATERIALFlame Retardant ABS

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.645.0878

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.