Global™ Combo LED Emergency Exit Sign, Red Letters w/ Battery Backup, Ceiling & Wall Mount

Rollover image to zoom in

Click image to enlarge

Global™ Combo LED Emergency Exit Sign, Red Letters w/ Battery Backup, Ceiling & Wall Mount

Item #: WB500781

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $49.95 ea.
4+ $43.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Combo LED Emergency Exit Sign, Red Letters w/ Battery Backup, Ceiling & Wall Mount

Intended Use:
Ideal for applications requiring attractive unit equipment with quick installation of general-purpose emergency lighting and exit directions. Includes directional chevron knock-out inserts on sides. Provides a minimum of 90 minutes of illumination upon loss of AC power in offices, schools, restaurants and warehouses.

Listings:
UL & cUL Listed. Meets UL924. Meets NFPA 101, NEC and OSHA requirements. Listed for use in damp locations.

Construction:
White, low-profile contemporary design. Engineering-grade thermoplastic housing is flame retardant, impact-resistant, scratch-resistant, corrosion-proof and resists dirt, dust and moisture. UV-stable resin resists discoloration from natural and man-made light sources. Fully assembled single-face combo comes with extra faceplate for double sided signaling option.

Optics:
Two- 12w LED lamp heads with 12 series-parallel white LEDs each. Track and swivel arrangement permits full range of lamp adjustment. Typical LED lamp life is 10 years.

Battery:
Sealed, maintenance-free, 9.6V nickel-cadmium battery backup delivers 90 minute capacity to emergency lamps. Constant-current charge maximizes battery life and automatically recharges after battery discharge.

Electrical:
Multi-volt input capability (120/277V). Provides low operating costs. Short-circuit protection — current-limiting charger circuitry protects printed circuit board from shorts. Test switch and status indicator for visual and manual means of monitoring system.

Mounting:
Universal mounting plate and J-box pattern for easy installation. Tool-less access for maintenance. Wall or ceiling mounted.

1 Year Limited Warranty

Product Specifications

    • BRANDGlobal Industrial™
    • LIGHT COLORRed
    • MANUFACTURERS PART NUMBER500781
    • PACKAGE QUANTITY1
    • WATTS3.8
    • TYPELED Emergency Exit Combo Unit w/battery backup
    • DEPTH INCHES2.95 (7.49 cm)
    • VOLTAGE120/277
    • HEIGHT INCHES8 (20.32 cm)
    • COLOR FINISHWhite
    • LENGTH INCHES22.4 (56.9 cm)
    • NUMBER OF FACES1
    • WIDTH INCHES8.4 (21.34 cm)
    • LETTERING COLORRed
    • LIMITED WARRANTY5 Years
    • BATTERY INCLUDEDYes
    • HOUSING MATERIALThermoplastic
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the operating temperature range on these lights?

Question Asked By: DAVE , February 21, 2019

+ View 1 Answer

Answer This Question

I bought these lights and forgot about the outside remote light. What product do I need to purchase for the outside remote light. Can this unit even connect to a outside remote unit. For anyone looking at this light this is really important ??. If it can't support another light it might not be worth it. Most codes have a remote light.

Question Asked By: Scott , Ohio , February 21, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result