Lithonia ELM2 LED M12 LED Emergency Light w/ Ni-Cad Battery

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Lithonia ELM2 LED M12 LED Emergency Light w/ Ni-Cad Battery

Item #: WBB547674

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LED Emergency Light w/ Ni-Cad Battery

Intended Use:
Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.

Listings:
UL Listed. Meets UL924. NOM Certified (see Options).

Construction:
White, compact, low-profile contemporary design. Engineering-grade thermoplastic housing is impact-resistant, scratch-resistant and corrosion-proof. UL94V-O flame rating. UV-stable resin resists discoloration from natural and man-made light sources. Sealed, maintenance-free nickel-cadmium battery delivers 90 minute capacity to emergency lamps. Two-state constant-current charge maximizes battery life and automatically recharges after battery discharge. Low-voltage disconnect prevents excessively deep discharge that can permanently damage the battery.

Optics:
Two LED lamp heads with 12 series-parallel white LEDs each, provide redundant light sources to ensure emergency lighting performance. Typical LED lamp life is 10 years.

Battery:
Sealed, maintenance-free nickel-cadmium battery delivers 90 minute capacity to emergency lamps. Two-state constant-current charge maximizes battery life and automatically recharges after battery discharge. Low-voltage disconnect prevents excessively deep discharge that can permanently damage the battery.

Electrical:
Dual-voltage input capability (120/277V). Edge connector on printed circuit board ensures long-term durability. Current-limiting charger maximizes battery life and minimizes energy consumption. Provides low operating costs. Short-circuit protection — current-limiting charger circuitry protects printed circuit board from shorts. Thermal compensation adjusts charger output to provide optimum charge voltage relative to ambient temperature. Regulated charge voltage maintains constant-charge voltage over a wide range of line voltages. Prevents over/ undercharging that shortens battery life and reduces capacity. Filtered charger input minimizes charge voltage ripple and extends battery life. AC/LVD reset allows battery connection before AC power is applied and prevents battery damage from deep discharge.

Mounting:
Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Quick-Mount® snap-together construction permits installation in three easy steps in less than three minutes. Wall or ceiling mounted.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURERS PART NUMBERELM2 LED M12
    • WATTS1.5
    • TYPEEmergency Light- Adj. Optics
    • DEPTH INCHES2.75 (6.99 cm)
    • VOLTAGE3.6
    • SERIESELM2 LED
    • PRODUCT GROUPEmergency
    • HEIGHT INCHES4.25 (10.8 cm)
    • LAMP TYPELED 1.5W
    • FAMILYELM-ELM2
    • COLOR FINISHWhite
    • CI CODE155XNW
    • DESCRIPTIONQuantum® Thermoplastic Quick-Mount® Units
    • WEIGHT LBS1.5 (.68 kg)
    • WIDTH INCHES10.25 (26.04 cm)
    • LAMPS QUANTITY2
Have A Question About This Product?
0 Question | 0 | Answer