Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

+

GenTent 10k Running Generator Cover - Universal Kit - Compatible w/ 3000w-10000w Portable Generators

GenTent 10k Running Generator Cover - Universal Kit - Compatible w/ 3000w-10000w Portable Generators

Item #: WBB2220286

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Storage Bag for all Stormbracer Models and Accessories

    $48.95

  • GenSkirt 10k Extreme Converts GenTent 10k into a full storage cover

    $56.95

$369.19 up to 14% OFF

Price: $317.95

Quantity

Customers Also Viewed

GenTent Running Cover, Universal Kit, Extreme Edition, 3000W up to 10000W Portable Generators, Grey

GenTent has been engineered as a portable generator accessory with these key objectives:
  • Waterproofs sensitive areas in severe wet weather - even in blizzards and hurricanes
  • Withstands winds up to 70 mph
  • Easy to install
  • Keeps the generator portable
  • Maintains portable generator airflow and natural cooling
  • Fits on nearly all portable generators
Your GenTent will come with:
  • Adapt It: Four universal frame adapters for square frames or attached muffler heat shield and mounting hardware
  • Clamp It: Four complete clamps – clamp body, extending rod, stainless bolt/washer, rod setting clip, rubber sleeve adapter to accommodate round tubular frames from 1" (25.4mm) to 1.5" (38.1mm) diameter
  • Frame It: High strength dual catalyst fiberglass frame rods and center connector
  • Cover It: Main generator tent canopy cover (Standard) with short side and long side electrical covering aprons. Simply match correct apron length to electrical panel side with 6" wrap arounds
  • Setup instructions and product safety manual
  • Links to detailed step by step setup videos
  • Frame adapted with simple screw holes and included screws for this GenTent package
GenTent Features:
  • The GenTent is designed to maintain the portability of your generator. By simply loosening the elastic on the handle side you can easily move you generator, GenTent and all
  • A large panel door allows for easy refueling
  • Maintains generator natural cooling air flow and intake
Made In The USA - 3 Year Warranty

Product Specifications

  • BRANDGenTent Safety Canopies
  • MANUFACTURERS PART NUMBERGT10KC4UGB
  • RATED WATTS3kW to 10kW
  • COLOR FINISHGray
  • WARRANTY3 Years
  • DESCRIPTION10k Stormbracer Safety Canopy for Portable Generators,Sq. Frame,Grey,Made in USA
  • INCLUDES(4) GTU-II Frame Adapters, Fiberglass Frame and Marine Grade Cover
  • MADE IN THE U.S.A.Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

GenTent 10k Running Generator Cover - Universal Kit - Compatible w/ 3000w-10000w Portable Generators

Item #: B2220288

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$247.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GenTent 10k Running Generator Cover - Universal Kit - Compatible w/ 3000w-10000w Portable Generators

GenTent 10k Running Generator Cover - Universal Kit - Compatible w/ 3000w-10000w Portable Generators

Item #: WBB2220286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top