Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pulsar PG1202S, 850 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Rollover image to zoom in

Click image to enlarge

Pulsar PG1202S, 850 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Item #: WBB2023735

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 190.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Pulsar PG1202S, 1200 Watt Generator, 2 Stroke Engine, Recoil Start

This handy, two-cycle generator provides enough portable power for those jobs around the house or when you are hunting, fishing, camping, tailgating or even out on a boat and does so without breaking your piggy bank. With 1200 peak watts of power, the PG1202S has two 120V and one 12V outlet and can operate for up to 8.5 hours on just 1.2 gallons of fuel mix with a quiet mode system that creates only 65 dB of noise.

Specifications:

  • Max. output: 1200W/60Hz
  • 1200 Surge Watts
  • 900 Rated Watts
  • 79cc Engine
  • Recoil Start
  • 2-120V Outlets
  • 12V DC Output
  • Run Time of 8.5 hrs. @ ½ load
  • Low Oil Indicator
  • Circuit Breakers
  • No assembly required
  • Compact for easy storage
  • Trickle charge DC cable included
  • 1 Year Warranty
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDPulsar
    • MANUFACTURERS PART NUMBERPG1202S
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS.85kW
    • SURGE WATTS1200
    • RATED AMPS4
    • VOLTAGE120
    • OUTLETS3
    • OUTLET TYPE(1) 120V 20A Duplex, (1) 12V DC
    • FUEL TANK GALLONS1.2 (4.54 l)
    • FUEL GAUGENo
    • RUN TIME HOURS8.5 (1/2 Load)
    • HOUR METERNo
    • AUTOMATIC IDLE CONTROLNo
    • LOW OIL SHUTDOWNNo
    • BATTERY INCLUDEDNo
    • ENGINE TYPEAir Cooled 2 Stroke
    • ENGINE DISPLACEMENT (CC)72
    • CONSTRUCTIONSteel
    • WHEELSNo
    • COLOR FINISHBlack/White
    • CERTIFICATIONS AND LISTINGSEPA
    • WARRANTY1 Year
    • MUFFLERYes
    • DECIBELS (DBA)65
    • LENGTH INCHES14-3/5 (37.08 cm)
    • WIDTH INCHES12-2/5 (31.5 cm)
    • HEIGHT INCHES12-2/5 (31.5 cm)
    • WEIGHT LBS36.2 (16.45 kg)
    • TYPEPortable Generator

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great service

Your review: very grateful to the customer service person that helped us get this item. very profession, helpful and followed thru

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.