Lifan Power USA ES1500-CA, 1200 Watts, Portable Generator, Gasoline, Recoil Start, 120V
See all 7 items in product family

Lifan Power USA ES1500-CA, 1200 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Item #: WBB1878974

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $388.81 Save up to 7%
Price: $ 360.95
Product Information
Customer Review
Product Q&A
Lifan Power, ES1500, 1500W ES Generator - 3 MHP w/Recoil Start

LIFAN Power USA's Energy Storm ES1500 is part of our Energy Storm Portable Generator Line. The unit's light weight allows for easy transportation. This unit produces 1500 surge watts and1200 watts continuous power. The ES1500E is EPA Approved. This quality built product features a copper wound alternator. This quality generator is a perfect fit for the emergencies, homeowners, job sites, special events, parties, tailgating, camping trips or weddings. The ES1500 carries a 3 year residential warranty. Parts to maintain and repair Lifan engines and equipment are available upon special request.

Features:
  • 2.5MHP (Maximum Horsepower), 97.7cc 4-Stroke OHV Gasoline Engine
  • Surge 1500 Watt Output
  • Rated 1200 Watt Output
  • 1 - 120V/20amp AC Receptacle
  • 1 - 12V/8.3amp DC Receptacle
  • Recoil Start
  • 1 Gallon Fuel Tank
  • 6 Hour Run Time (@ 50% Load)
  • Quiet Operation - 63 Decibel Sound Rating at 23ft (7m)
  • Low Oil Engine Shutdown Protection
  • Automatic Voltage Regulator with Excitation Windings
  • EPA Approved

Product Specifications

    • BRANDLifan Power USA
    • MANUFACTURERS PART NUMBERES1500-CA
    • SERIESEnergy Storm
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS1200
    • SURGE WATTS1500
    • RATED AMPS18
    • VOLTAGE120
    • OUTLETS2
    • OUTLET TYPE(1) 120V 20A, (1) 12V DC
    • FUEL TANK GALLONS1 (3.79 l)
    • FUEL GAUGENo
    • RUN TIME HOURS6 (1/2 Load)
    • HOUR METERNo
    • AUTOMATIC IDLE CONTROLNo
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPELifan LF152F-3 OHV
    • ENGINE DISPLACEMENT (CC)97.7
    • CONSTRUCTIONSteel
    • WHEELSNo
    • COLOR FINISHGreen, Black
    • CERTIFICATIONS AND LISTINGSEPA, CARB
    • WARRANTY3 Year Consumer, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)63
    • LENGTH INCHES17 (43.18 cm)
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • WEIGHT LBS55 (25 kg)
    • TYPEPortable Generator