Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifan Power USA AXQ1-200A, 4000 Watts, Welder/Generator Combo, Gasoline, Electric/Recoil Start, 120V

Lifan Power USA AXQ1-200A, 4000 Watts, Welder/Generator Combo, Gasoline, Electric/Recoil Start, 120V

Item #: WBB1878958

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,202.80 Save up to 18%
Price: $ 1,810.00
Product Information
Customer Review
Product Q&A
Lifan Power AXQ1-200A Welder/Generator Combo 200Amp Welder/4000W Generator Electric Start

The AXQI 200A is an OSHA Approved Generator that produces 4500 Watts Maximum and 4000 Watts Rated AC Output. The battery is not included. The welder current range from 50 amps to 200 amps allows up to 3/16-inch welding rods and has a 60% duty cycle. It features auto-idle for power on demand while consuming less fuel when maximum power is not required. This generator/welder combination is great for the farm, jobsite, work truck, or any job that requires both electrical power and welding. The AXQI 200a carries a 3 year residential or a 1 year commercial warranty. Parts to maintain and repair Lifan engines and equipment are available through special request.15MHP (Maximum Horsepower), 420 cc 4-Stroke OHV Gasoline Engine

Features:
  • Recoil & Electric Start
  • Mobility Kit - Never-Go-Flat Foam Filled Wheels & Flip-Up Handle
  • Surge 4500 Watt AC Output
  • Rated 4000 Watt AC Output
  • 1- 120V 30amp AC Twist Lock Receptacle
  • 1 - 12V 8.3amp DC Receptacle
  • 200amp DC Welder
  • 6.5 Gallon Fuel Tank
  • 10 Hour Run Time (@ 50% Load)
  • 75 Decibel Sound Rating at 23ft (7m)
  • Low Oil Engine Shutoff Protection
  • Auto Idle Feature (Power On Demand)
  • Automatic Voltage Regulator
  • Heavy Duty Roll Cage for Maximum Protection
  • EPA Approved

Product Specifications

    • BRANDLifan Power USA
    • MANUFACTURERS PART NUMBERAXQ1-200A
    • SERIESPro Series
    • FUEL TYPEGasoline
    • START TYPEElectric/Recoil
    • RATED WATTS4kW
    • SURGE WATTS4500
    • RATED AMPS30
    • VOLTAGE120
    • OUTLETS4
    • OUTLET TYPE(1) 120V 30A Twist Lock, (1) 12V DC
    • FUEL TANK GALLONS6.5 (24.61 l)
    • FUEL GAUGEYes
    • RUN TIME HOURS10 (1/2 Load)
    • HOUR METERNo
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPELifan OHV
    • ENGINE DISPLACEMENT (CC)420
    • CONSTRUCTIONSteel
    • WHEELS10" Never Go Flat
    • COLOR FINISHBlack
    • CERTIFICATIONS AND LISTINGSEPA
    • WARRANTY3 Year Consumer, 1 Year Commercial
    • DC WELDING AMPS50-200
    • MUFFLERYes
    • DECIBELS (DBA)75
    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • WEIGHT LBS210 (95.45 kg)
    • TYPEWelder/Generator Combo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.