Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Generac® GP6500E, 6500 Watt, Portable Generator, Gasoline, Electric/Recoil, 120/240V

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Generac® GP6500E, 6500 Watt, Portable Generator, Gasoline, Electric/Recoil, 120/240V

Item #: WBB2305892

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Generac® GP6500E, 6500 Watt, Portable Generator, Gasoline, Electric/Recoil, 120/240V

Save 10% Off Select Generac Portable Generators!
Our Price Reflects 10% Savings.
Limited Time Savings 7/1/2019 through 7/11/2019.


Generac™ GP6500E portable generator offers PowerRush™ Advanced Technology, which delivers more than a 40% increased starting capacity*allowing you to do more with less. Generac’s OHV engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The GP6500E can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even maintenance is a breeze, with the hour meter keeping track of necessary upkeep at regular intervals.

Features
  • Featuring PowerRush™ ADVANCED TECHNOLOGY – Delivers over 40% more starting capacity allowing you to do more with less.
  • DisclaimerIncreases electrical current upon demand above rated output when starting electric motors.
  • Electric start model for easy operation (Battery Included)
  • Generac's durable OHV engine with splash lubrication provides a long engine life
  • Large-capacity steel fuel tank with incorporated fuel gauge provides durability and up to a 10.5 hour run-time at 50% load.
  • Low-oil level shutdown automatically safeguards engine from damage
  • Hardened 1 ¼” steel-tube cradle for added durability and strength
  • Hour meter tracks maintenance intervals
  • Heavy-duty, never-flat wheels allow for easy portability
  • Fold-down handle for sturdy portability and compact storage
  • Covered outlets provide added protection from the environment and rugged working conditions
  • Plug-in battery charger jack keeps battery charged and ready to go
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDGenerac®
    • MANUFACTURERS PART NUMBER7682
    • SERIESGP
    • FUEL TYPEGasoline
    • START TYPEElectric/Recoil
    • RATED WATTS6.5kW
    • SURGE WATTS8125
    • RATED AMPS54.2/27.1
    • VOLTAGE120/240
    • OUTLETS3
    • OUTLET TYPE5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Locking Receptacle (1)
    • FUEL TANK GALLONS6.9 (26.12 l)
    • FUEL GAUGEYes
    • RUN TIME HOURS10.5 (1/2 Load)
    • HOUR METERYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDYes
    • ENGINE TYPEGenerac® OHV
    • ENGINE DISPLACEMENT (CC)389
    • CONSTRUCTIONSteel
    • WHEELS9.5" Never-Flat
    • COLOR FINISHBlack/Orange
    • CERTIFICATIONS AND LISTINGSEPA, CSA, Prop 65, UL
    • MUFFLERYes
    • DESCRIPTIONPortable Generator
    • LENGTH INCHES27.2 (69.09 cm)
    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES26.5 (67.31 cm)
    • WEIGHT LBS182 (82.73 kg)
    • TYPEPortable
    • INCLUDESOwners Manual, First Oil, Funnel
    • DIAGNOSTIC ALERTSLow Oil Shutoff
    • AUTOMATIC IDLE DOWNNo
    • OPERATIONManual
    • LIMITED WARRANTY YEARS3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.