Ferraz Shawmut, Model A2d1r, 250v 1a Rk1 Td Fuse - Min Qty 10
See all 28 items in product family

Ferraz Shawmut, Model A2d1r, 250v 1a Rk1 Td Fuse - Min Qty 10

Item #: WBB586500

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($120.00)

List Price: $31.99 Save up to 62%
Price: $12.00
Product Information
Customer Review
Product Q&A
Ferraz Shawmut, Model A2D1R, 250V 1A Rk1 Td Fuse

Amp-Trap 2000®; SmartSpot® A2D fuses now provide a visual open fuse indicator. With advanced material technology added to the existing product line the A2D provides today’s IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D fuses will open fast enough under short circuit conditions for maximum short circuit protection to prevent needless damage to motor starters, switches, and other circuit components, yet are slow enough to provide the long time delay for motor in-rush currents.

Product Specifications

    • VOLTAGE250
    • LENGTH INCHES2 (5.08 cm)
    • RATINGRK1
    • MANUFACTURERS PART NUMBERA2D1R
    • DIAMETER INCHES0.5625 (1.43 cm)
    • APPROVALS/COMPLIANCESUL Recognized Component Sizes 70,71,72,73. Tested to IEC 269.4. RoHS Compliant.
    • AMPERAGE1
    • CROSS REFERENCE1DH01
    • TYPETime-Delay
    • FAMILYClass RK1 - Time Delay - 250 Volt A2D-R
    • BRANDPower-Flo Technologies