Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vulcan Cal-Stat™ Cartridge Thermostat NPT Coupling 1E2C9 3/8"-18" 3-1/4" x 1/2" Dia.

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Vulcan Cal-Stat™ Cartridge Thermostat NPT Coupling 1E2C9 3/8"-18" 3-1/4" x 1/2" Dia.

Item #: WBB1789499

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vulcan Cal-Stat™ Cartridge Thermostat NPT Coupling 1E2C9 3/8"-18" 3-1/4" x 1/2" Dia.

Cal-Stats™ are Stainless Steel Cartridge Style Thermostats that provide accurate temperature control for use in process fluids, gas, or air. They can be used anywhere a rugged, reliable controller is required.

Product Specifications

    • BRANDVulcan Cal-Stat™
    • LENGTH INCHES3-1/4 (8.26 cm)
    • DIAMETER INCHES1/2 (1.27 cm)
    • LEAD LENGTH INCHES8 (20.32 cm)
    • WEIGHT LBS0.2 (.09 kg)
    • CONSTRUCTIONStainless Steel
    • TEMPERATURE CONTROL RANGE °F-100 to 500
    • TYPENPT Coupling 3/8"-18
    • LISTING, RATING, CERTIFICATIONUL-R, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER1E2C9
    • SWITCH RATING IN AMPS5A @120V, 3A@240V,1A@120VDC
    • CONTACT ACTION ON TEMPERATURE RISEClose
    • INSERTION DEPTH INCHES2 (5.08 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.