Take 15% off your entire order!

Offer applied at checkout

Packard C375B Contactor - 3 Pole 75 Amps 120 Coil Voltage

Packard C375B Contactor - 3 Pole 75 Amps 120 Coil Voltage

Item #: WBB238329

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Quantity

Customers Also Viewed

Packard Contactor - 3 Pole 75 Amps 120 Coil Voltage

  • In accordance with U.L. Bulletin No. 508 Industrial Control Equipment, contactors meet specifications for devices up to 600 VAC.
  • UL and CSA approved.
  • Coils have class B insulation.
  • Includes Lug, spade terminals, and covers.
Compatibility
Hartland Controls: HCCY3XT07CJ303

Product Specifications

  • LOCKED ROTOR AMPS450/375/300
  • POLES3
  • MANUFACTURERS PART NUMBERC375B
  • RESISTIVE AMPS90
  • VOLTAGE120
  • BRANDPackard
  • INDUCTIVE AMPS75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Packard C375A Contactor - 3 Pole 75 Amps 24 Coil Voltage

Item #: B238331

Not Yet Rated

$106.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard C375B Contactor - 3 Pole 75 Amps 120 Coil Voltage

Packard C375B Contactor - 3 Pole 75 Amps 120 Coil Voltage

Item #: WBB238329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top