Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender Sidewinder™ Rigid / Imc & Rigid Aluminum Conduit Bender

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Gardner Bender Sidewinder™ Rigid / Imc & Rigid Aluminum Conduit Bender

Item #: WBB548165

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,410.00
Product Information
Customer Review
Product Q&A
Gardner Bender Sidewinder™ Rigid / Imc & Rigid Aluminum Conduit Bender

Bends 1/2" to 11/2" rigid and IMC and 2" rigid aluminum conduit. Adds 2" rigid aluminum conduit bending capability to 1/2" to 11/2" rigid and IMC capacity of BW15 Sidewinder™.

Features:

  • Larger shoes feature field-replaceable tooth inserts for extended service life.
  • Set includes metal storage box.
  • Removable bender can be bolted onto workbench or truck bed for unparalleled flexibility.
  • 0 to 90 bend indicator built into the frame shows bend angle while bending.
  • Double-dog ratchet prevents shoe spring-back during bends; allows fast release after bending.
  • Interchangeable shoes adapt single bender frame to cover widest range of conduit types.

Product Specifications

    • DESCRIPTIONSidewinder™
    • MANUFACTURERS PART NUMBERBW20
    • CONDUIT SIZE1/2" - 1-1/2" Rigid, IMC; 2" Rigid Aluminum
    • TYPEMechanical
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.