Previous

Item in product family

Next

Item in product family
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
Gardner Bender Sidewinder™ 1/2"-1" Rigid, IMC

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Gardner Bender Sidewinder™ 1/2"-1" Rigid, IMC

Item #: WBB548048

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,847.00
Product Information
Customer Review
Product Q&A
Gardner Bender Rigid Conduit Set

Bends 1/2", 3/4" and 1" rigid steel and IMC conduit.

Features:

  • Shoe lock slips into place and removes easily for quick change-outs.
  • Removable bender can be bolted onto workbench or truck bed for unparalleled flexibility.
  • 0 to 90 bend indicator built into the frame shows bend angle while bending.
  • Double-dog ratchet prevents shoe spring-back during bends; allows fast release after bending.
  • Interchangeable shoes adapt single bender frame to cover widest range of conduit types.

Product Specifications

    • TYPEMechanical
    • DESCRIPTIONSidewinder™
    • CONDUIT SIZE1/2" - 1" Rigid, IMC
    • BRANDGardner Bender®
    • MANUFACTURERS PART NUMBERBW11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!