Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender Long-Stroke Ultra Eegor™ W/O 3 1/2" Shoe Group

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Gardner Bender Long-Stroke Ultra Eegor™ W/O 3 1/2" Shoe Group

Item #: WBB548017

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16,756.00
Product Information
Customer Review
Product Q&A
Gardner Bender Long-Stroke Ultra Eegor™ W/O 3 1/2" Shoe Group

Bends 21/2" to 4" conduit, no additional attachment sets required to change per pipe or conduit type.

Features:

  • 30 ton, 28" stroke cylinder can make a 90 bend with one pass.
  • Double-acting cylinder for rapid retraction, regardless of hose lengths and system losses.
  • Improved shoes and follow bars to reduce conduit kinking during bending.
  • Hydraulic power ensures the smoothest bends without deformations to the conduit.
  • Constant radii follow bars eliminate the need for special calculations.
  • Conduit is automatically stripped free from the shoe during the return cycle-which ensures no extra labor or damaged conduit.
  • Angle markings on frame ensure easy and accurate bending.

Product Specifications

    • DESCRIPTIONUltra Eegor™ Hydraulic Bender
    • MANUFACTURERS PART NUMBERB400DL
    • CONDUIT SIZE2-1/2" - 4" (Rigid, EMT & IMC)
    • TYPENo Pump
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.