Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender Bigben Aluminum Bender W/Handle, 1" Emt, 3/4" Rigid, Imc

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Gardner Bender Bigben Aluminum Bender W/Handle, 1" Emt, 3/4" Rigid, Imc

Item #: WBB548044

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Gardner Bender Bigben Aluminum Bender W/Handle, 1" Emt, 3/4" Rigid, Imc

GBs new series of Big Ben aluminum hand benders has improved traditional hand benders by enlarging the hook, increasing the foot pedal size and clearance, highlighting the markings and incorporating a dual sight-line system for bending on the floor or in the air. GBs new Big Ben series offers industry standard markings to simplify the contractors job. Made of rugged, heat-treated aluminum, the Big Ben series is backed by a lifetime warranty and is available in the most common sizes of 1/2", 3/4" and 1".

Features:

  • All models include embossed sight lines for 10, 22, 30, 45, 60 and 90.
  • Industry-standard markings 30 bend when handle is straight up.
  • Bigger hook with a 5x durability factor.
  • Bigger foot pedal 40% larger.
  • More foot room allows for a booted foot.
  • Bend-back channel easily corrects conduit over-bends.
  • Vise-Mate™ holds conduit while cutting or reaming.

Product Specifications

    • DESCRIPTIONBig Ben Bender
    • MANUFACTURERS PART NUMBER962H
    • CONSTRUCTIONAluminum
    • CONDUIT SIZE1" (EMT) & 3/4" (Rigid)
    • TYPEHead & Handle
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.