Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender FTS-125R Gardner Bender Upperhand Steel Fishtape W/Grips 125' X 1/8" X 060"

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Gardner Bender FTS-125R Gardner Bender Upperhand Steel Fishtape W/Grips 125' X 1/8" X 060"

Item #: WBB548029

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Gardner Bender Upperhand™ Steel Fishtape With Rubber Grips, 125' X 1/8" X 060"

GBs series of UpperHand fish tapes has improved traditional hand fishing with the first ergonomic fish tape in the industry. The improved design is manufactured with impact-resistant ABS and nylon resins and includes a full, wrap-around interior ring to increase durability. The UpperHand series is backed by an industry leading 5-year limited warranty.

Features:

  • Exclusive Ergonomic Handle reduces wrist strain.
  • Exclusive Comfort Formed Grip reduces forearm strain.
  • Exclusive cushioned Rubber Hand Grips for ease of operation and comfort (certain models).
  • Impact Modified Handle and Housing that exceeds the 25 ft drop-test.
  • Plated Steel Wire resists corrosion (certain models).

Product Specifications

    • LENGTH FEET125 (38.1 m)
    • THICKNESS INCHES0.06 (.15 cm)
    • DESCRIPTIONUpperhand™ Fish Tape w/ Rubber Grips
    • CONSTRUCTIONABS and nylon resins
    • WIDTH INCHES1/8 (.32 cm)
    • FISH TAPE MATERIALSteel
    • DISTRIBUTOR PART NUMBERFTS-125R
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.