Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender CP10K Gardner Bender Ultra Brutus™ 10,000 Lb Cable Puller

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Gardner Bender CP10K Gardner Bender Ultra Brutus™ 10,000 Lb Cable Puller

Item #: WBB548119

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14,805.00
Product Information
Customer Review
Product Q&A
Gardner Bender Ultra Brutus™ 10,000 Lb Cable Puller

Leading the heavy-duty class, the new Ultra Brutus™ 10,000 lb Cable Puller takes both the labor and labor cost out of cable pulls. Commercial electric contractors that need both equipment and operator to be ready at all times will appreciate its flexible operation, mobility and labor saving features.

Features:

  • Engineered for heavy-duty use on commercial, industrial and utility electrical jobsites, the Ultra Brutus™ stands out from the crowd with its one-person, 2-minute set-up.
  • The Ultra Brutus™ comes fully assembled from the factory and can be completely set-up by one person (No tools required, no loose parts)
  • Hydraulic assisted boom lift allows for a one person setup
  • Large wheels and swivel casters allow for easy mobility on any surface

Product Specifications

    • DESCRIPTIONUltra Brutus™ 10,000 Lb Cable Puller
    • DISTRIBUTOR PART NUMBERCP10K
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.