YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender BV208DA Gardner Bender Super-Ultra Blo-Vac™ System

Gardner Bender BV208DA Gardner Bender Super-Ultra Blo-Vac™ System

Item #: WBB548137

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $5,090.00

Quantity

Customers Also Viewed

Gardner Bender Super-Ultra Blo-Vac™ System

This rugged blower/vacuum system handles 1/2" to 6" conduit.

Features:

  • Blows or vacuums most debris and water from conduit runs.
  • High-impact, lightweight polypropylene construction will not rust or dent.
  • Compartments can be unlatched and separated. Recovery compartment capacity expandable to 9 gallons by using bottom tool storage compartment.
  • 10" diameter metal hubbed wheels allow mobility.
  • Complete package includes Dial-A-Line™ Seal-offs, The Inflatables line carriers, foam line carriers, Power Saver™ and Tag-Along™ line packages. All accessories store neatly in self-contained tool storage compartment.
  • Three-stage blower/vacuum motor delivers up to 25% more power for longer runs and faster operation.
  • 115 V AC, 13 A, 141/4" x 161/2" x 393/4"
  • Specifications: max. 5 psi; 95 cfm; 21/4 hp; 134" vacuum.

Product Specifications

  • DESCRIPTIONSuper-Ultra Blo-Vac™ System
  • BRANDGardner Bender®
  • DISTRIBUTOR PART NUMBERBV208DA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Gardner Bender 35 Ton Steel Punch Set Complete

Item #: B548219

Not Yet Rated

$5,429.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender BV208DA Gardner Bender Super-Ultra Blo-Vac™ System

Gardner Bender BV208DA Gardner Bender Super-Ultra Blo-Vac™ System

Item #: WBB548137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top