Take 15% off your entire order!

Offer applied at checkout

Tcpi 46170 Enclosed 175 Watt Vertical Position Pulse Plus™  Medium Base Bulb - Pkg Qty 12

Tcpi 46170 Enclosed 175 Watt Vertical Position Pulse Plus™ Medium Base Bulb - Pkg Qty 12

Item #: WBB240216

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$29.95 ea.

Price: $359.40 / Pkg of 12

Quantity

Customers Also Viewed

Enclosed 175 Watt Vertical Position Pulse Plus™ Medium Base

This 175 watt metal halide product features Pulse Plus™ starting for fast warm-ups.

Product Specifications

  • HEIGHT INCHES5.43 (13.79 cm)
  • BASEMedium (E26)
  • BRANDTCP
  • LIGHT COLOR4000
  • LUMENS14000
  • MANUFACTURERS PART NUMBER46170
  • PACKAGE QUANTITY12
  • SHAPEED17
  • TYPEMetal Halide
  • WATTAGE175
  • COLOR TEMPERATURE4000
  • DIMMABLENo
  • DIAMETER INCHES2.13 (5.41 cm)
  • START TYPEPulse Plus™ Start
  • AVG. LIFE (HOURS)10000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tcpi 46170 Enclosed 175 Watt Vertical Position Pulse Plus™  Medium Base Bulb - Pkg Qty 12

Tcpi 46170 Enclosed 175 Watt Vertical Position Pulse Plus™ Medium Base Bulb - Pkg Qty 12

Item #: WBB240216

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant