Take 15% off your entire order!

Offer applied at checkout

Tcp 801027 27w Springlight- Cfl Bulb - Pkg Qty 12

Tcp 801027 27w Springlight- Cfl Bulb - Pkg Qty 12

Item #: WBB238784

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.40 ea.

Price: $64.80 / Pkg of 12

Quantity

Customers Also Viewed

The 27w lamp uses 75% less energy than a 100 watt incandescent equivalent and lasts 10 times longer.

Product Specifications

  • LENGTH INCHES5.5
  • COLOR FINISHSoft White
  • BASEMedium (E26)
  • BRANDTCP
  • LUMENS1850
  • MANUFACTURERS PART NUMBER801027
  • PACKAGE QUANTITY12
  • SHAPET2
  • TYPEFluorescent
  • VOLTAGE120
  • WATTAGE27
  • COLOR TEMPERATURE2700
  • DIMMABLENo
  • INCANDESCENT EQUIVALENT (WATTS)100
  • DIAMETER INCHES2.4 (6.1 cm)
  • START TYPEModified Rapid Start
  • AVG. LIFE (HOURS)10000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tcp 801027 27w Springlight- Cfl Bulb - Pkg Qty 12

Tcp 801027 27w Springlight- Cfl Bulb - Pkg Qty 12

Item #: WBB238784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant