Take 15% off your entire order!

Offer applied at checkout

TCP 33127SP 27 Watt GU24 Spring Lamp- CFL - Pkg Qty 48

TCP 33127SP 27 Watt GU24 Spring Lamp- CFL - Pkg Qty 48

Item #: WBB238782

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7.60 ea.

Price: $364.80 / Pkg of 48

Quantity

Customers Also Viewed

TCP 33127SP 27 Watt GU24 Spring Lamp- CFL

The 27 GU24 Springlamp uses 75% less energy than a 100 incandescent equivalent and lasts 10 times longer.

Product Specifications

  • LENGTH INCHES4.8 (12.19 cm)
  • COLOR FINISHSoft White
  • BASEGU24
  • BRANDTCP
  • LUMENS1850
  • MANUFACTURERS PART NUMBER33127SP
  • PACKAGE QUANTITY48
  • SHAPET2
  • TYPEFluorescent
  • VOLTAGE--
  • WATTAGE27
  • COLOR TEMPERATURE2700
  • DIMMABLENo
  • DIAMETER INCHES2.4 (6.1 cm)
  • INCANDESCENT EQUIVALENT (WATTS)100
  • LAMP CODE33127SP
  • START TYPEModified Rapid Start
  • AVG. LIFE (HOURS)8000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TCP 33114A19 14 Watt Gu24 A-Lamp- CFL - Pkg Qty 48

Item #: B238818

Not Yet Rated

$336.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TCP 33127SP 27 Watt GU24 Spring Lamp- CFL - Pkg Qty 48

TCP 33127SP 27 Watt GU24 Spring Lamp- CFL - Pkg Qty 48

Item #: WBB238782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant