Take 15% off your entire order!

Offer applied at checkout

Tcp 33213ssp 13 Watt Gu24 Squat Springlamp- Cfl - Pkg Qty 24

Tcp 33213ssp 13 Watt Gu24 Squat Springlamp- Cfl - Pkg Qty 24

Item #: WBB238799

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.50 ea.

Price: $132.00 / Pkg of 24

Quantity

Customers Also Viewed

The 13 GU24 Low Profile Springlamp uses 75% less energy than a 60 incandescent equivalent and lasts 10 times longer.

Product Specifications

  • LENGTH INCHES2.3 (5.84 cm)
  • COLOR FINISHSoft White
  • BASEGU24
  • BRANDTCP
  • LUMENS900
  • MANUFACTURERS PART NUMBER33213SSP
  • PACKAGE QUANTITY24
  • SHAPET2
  • TYPEFluorescent
  • VOLTAGE--
  • WATTAGE13
  • COLOR TEMPERATURE2700
  • DIMMABLENo
  • DIAMETER INCHES3.2 (8.13 cm)
  • INCANDESCENT EQUIVALENT (WATTS)60
  • LAMP CODE33213SSP30K
  • START TYPEModified Rapid Start
  • AVG. LIFE (HOURS)8000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tcp 33113sp 13 Watt Gu24 Springlamp- Cfl - Pkg Qty 48

Item #: B238798

(1)

$192.48

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tcp 33213ssp 13 Watt Gu24 Squat Springlamp- Cfl - Pkg Qty 24

Tcp 33213ssp 13 Watt Gu24 Squat Springlamp- Cfl - Pkg Qty 24

Item #: WBB238799

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant