Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A664CHQRFGW Window Cover/QR, 6.00x6.00x4.00in, Type 4X Encl, Fiberglass

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Hoffman A664CHQRFGW Window Cover/QR, 6.00x6.00x4.00in, Type 4X Encl, Fiberglass

Item #: WBB1608533

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $243.06 Save up to 25%
Price: $ 182.95
Product Information
Customer Review
Product Q&A
Hoffman A664CHQRFGW Window Cover/QR, 6.00x6.00x4.00in, Type 4X Encl, Fiberglass

The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.

Features:
  • Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties
  • Fiberglass is easily punched, drilled, filed or sawed
  • Gasket assures water-tight and dust-tight seal
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Scratch-resistant polycarbonate windows are permanently bonded in place
  • Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
  • Removable hinged cover attached to body with Type 316 stainless steel hinge pin
  • Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws
  • Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel
  • Padlock provisions included in each latch

Documents are in PDF format

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHSteel
    • MANUFACTURERS PART NUMBERA664CHQRFGW
    • TYPE4X Quick Release
    • CONSTRUCTIONRubber
    • MOUNTING G X H MM176 x 102
    • MOUNTING G X H INCHES6.94 x 4.00
    • PANEL SIZE D X E (MM)124 x 124
    • OVERALL L X W INCHES6.50 x 6.50
    • PANEL SIZE D X E (INCHES)4.88 x 4.88
    • ALUMINUM PANELA6P6AL
    • OVERALL L X W MM165 x 165
    • STEEL PANELA6P6
    • DESCRIPTIONContinuous Hinge
    • A X B X C MM152 x 152 x 102
    • A X B X C INCHES6.00 x 6.00 x 4.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.