Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A20H1620GQRLP Wall-Mount, Type 4X Encl, 20.19x16.25x20.00, Fiberglass

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Hoffman A20H1620GQRLP Wall-Mount, Type 4X Encl, 20.19x16.25x20.00, Fiberglass

Item #: WBB1608337

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,322.47 Save up to 24%
Price: $ 1,758.00
Product Information
Customer Review
Product Q&A
Hoffman A20H1620GQRLP Wall-Mount, Type 4X Encl, 20.19x16.25x20.00, Fiberglass

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature stainless steel padlocking hasps or Hoffman's exclusive POWERGLIDE™ Handle with 3-point latching for ease of access with increased security.

Features:
  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Type 316L stainless steel padlocking POWERGLIDE Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
  • Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
  • Seams are sealed; no holes or knockouts
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Data pocket is high-impact thermoplastic
  • Copper-flashed steel collar studs for mounting optional panels and terminal block kits

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA20H1620GQRLP
    • TYPE4X
    • CONSTRUCTIONFiberglass
    • PANELA20P16
    • MOUNTING G X H MM21.81 x 10.00
    • MOUNTING G X H INCHES554 x 254
    • PANEL SIZE MM432 x 330
    • PANEL SIZE INCHES17.00 x 13.00
    • NO. OF LATCHES4
    • CONDUCTIVE PANELA20P16G
    • DESCRIPTIONHinge-Cover With 3-Point Latch Or Quick-Release Latches
    • A X B X C MM513 x 413 x 305
    • A X B X C INCHES20.19 x 16.25 x 12.00
    • ADD’L “C” DIM’S (IN)14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.