Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A14107JFGQRR J Box, Type 4X, Solid Cover/QR, 13.50x10.00x7.28, Fiberglass

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Hoffman A14107JFGQRR J Box, Type 4X, Solid Cover/QR, 13.50x10.00x7.28, Fiberglass

Item #: WBB1608726

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 495.95
Product Information
Customer Review
Product Q&A
Hoffman A14107JFGQRR J Box, Type 4X, Solid Cover/QR, 13.50x10.00x7.28, Fiberglass

Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws.

Documents are in PDF format

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA14107JFGQRR
    • TYPE4X
    • CONSTRUCTIONType 4X Encl, Fiberglass
    • MOUNTING G X H MM324 x 203
    • MOUNTING G X H INCHES12.75 x 8.00
    • PANEL SIZE D X E (MM)273 x 226
    • OVERALL L X W INCHES14.00 x 11.39
    • PANEL SIZE D X E (INCHES)10.75 x 8.88
    • INSIDE DIMENSIONS A X B X C INCHES13.50 x 10.00 x 7.28
    • ALUMINUM PANELA12P10AL
    • OVERALL L X W MM256 x 289
    • NO. OF LATCHES2
    • STEEL PANELA12P10
    • DESCRIPTIONScrew or Hinge Cover With Quick-Release Latch
    • A X B X C MM356 x 254 x 178
    • A X B X C INCHES14.00 x 10.00 x 7.00
    • INSIDE DIMENSIONS A X B X C MM343 x 254 x 185

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.