Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman ECM19TP2U Tie-Down Panel, 2U, Fits 19in rack, Steel/Black

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Hoffman ECM19TP2U Tie-Down Panel, 2U, Fits 19in rack, Steel/Black

Item #: WBB1608617

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.98 Save up to 16%
Price: $ 92.95
Product Information
Customer Review
Product Q&A
Hoffman ECM19TP2U Tie-Down Panel, 2U, Fits 19in rack, Steel/Black

Tie-Down Panels mount horizontally on 19-in. racks. Steel panels with RAL 9005 black polyester powder paint finish have slots for touch fasteners ® cable wraps. Each panel includes 10 black 8-in. (203-mm) touch fasteners cable wraps. Mounting hardware included.touch fasteners is a trademark of touch fasteners Industries B.V

Documents are in PDF format

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERECM19TP2U
    • CONSTRUCTIONSteel
    • FITS19in rack
    • RACK UNITS2
    • DESCRIPTION19-In. Tie-Down Panel
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.