Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman DP1N191020ST PDU, 20A Surge, twist lk, 2f&8b outlet, 1RU, Fits 19in rack, Steel/Black

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Hoffman DP1N191020ST PDU, 20A Surge, twist lk, 2f&8b outlet, 1RU, Fits 19in rack, Steel/Black

Item #: WBB1608660

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $285.29 Save up to 17%
Price: $ 237.95
Product Information
Customer Review
Product Q&A
Hoffman DP1N191020ST PDU, 20A Surge, twist lk, 2f&8b outlet, 1RU, Fits 19in rack, Steel/Black

Rack- and Panel-Mount PDUs not only provide convenient, reliable power to equipment mounted in cabinets or on open frame racks, they can also be configured to meet a wide range of design specifications. .

Features:
  • Steel housing
  • Power cord with molded-on plug: 12-in. (305-mm) long single-phase model: 6 ft. (1.8 m)
  • Other single-phase models: 15 ft. (4.6 m)
  • Three-phase models: 10 ft. (3 m)

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERDP1N191020ST
    • CONSTRUCTIONSteel
    • SURGE PROTECTIONYes
    • VOLTAGE (VAC)120
    • FITS19in rack
    • POWER CORD PLUGNEMA L5-20P Twist Lock
    • RECEPTACLE STYLENEMA 5-20R
    • NO. OF RECEPTACLES10
    • JOULE RATING2000
    • LOAD RATING20A
    • AMP METERNo
    • DESCRIPTIONRack
    • COLORBlack
    • RECEPTACLE LOCATION2 front, 8 back
    • RACK UNITS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.