Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman ADINP120F, Din Mt Outlet, 3.54x2.44x1.97, 120Vac, 6.3A, Plastic
See all 12 items in product family

Hoffman ADINP120F, Din Mt Outlet, 3.54x2.44x1.97, 120Vac, 6.3A, Plastic

Item #: WBB1442040

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.17 Save up to 15%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
Hoffman ADINP120F, Din Mt Outlet, 3.54x2.44x1.97, 120Vac, 6.3A, Plastic

The DIN rail-mounted electrical receptacle can be quickly fitted and connected inside enclosures, allowing the use of auxiliary products such as hand lamps and power tools. The unit is available with and without fuses, and in many world outlet standards.

Features:
  • Connection: three cage clamps for solid and stranded wire AWG 20-14 (0.5-2.5mm²)
  • Housing: plastic, UL94 V-0, light grey
  • Fuse: Type 5x20 mm dia. (Tubular)
  • Integral mounting clip for 35mm DIN rail, EN 60 715
  • Mounting position: vertical
  • Operating / storage temperature -49 F to +158 F (-45 C to 70 C)
  • Dimensions : 3.6x2.4x1.9 (92mmx62mmx48mm)
  • Weight: approximately 7.1 oz. (200g)
  • Standard NEMA receptacle 5-15R
  • Maximum Voltage: 125 VAC
  • Protection class I (grounded)

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERADINP120F
    • CONSTRUCTIONPlastic
    • DESCRIPTIONNema 5-15R Din-Mounted Outlets
    • COLOR--
    • A X B X C MM90 x 62 x 50
    • ENCLOSURE TYPE--
    • A X B X C INCHES3.54 x 2.44 x 1.97
    • AMP RATING6.3A
    • FUSEDYes
    • FITS--
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.