Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PTRS362412G3 PROTEK™ Single Solid Door Fan Package, 36.30x23.62x11.81, Type 3R

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Hoffman PTRS362412G3 PROTEK™ Single Solid Door Fan Package, 36.30x23.62x11.81, Type 3R

Item #: WBB1609238

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,551.62 Save up to 20%
Price: $ 2,044.00
Product Information
Customer Review
Product Q&A
Hoffman PTRS362412G3 PROTEK™ Single Solid Door Fan Package, 36.30x23.62x11.81, Type 3R

PROTEK Single-Door Fan Package cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. An integral top solar/drip shield and thermostatically-controlled fans provide airflow to cool internal equipment. Cabinets are available in UL Type 3R for indoor/outdoor use. A UL Type 1 window-door version is available for indoor applications. The integral fans provide cooling for internally-mounted equipment. The enclosures provide protection against water, dirt and other contaminants. PROTEK is an excellent choice for applications where space is at a premium and the only option is wall mounting. PROTEK comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Features:
  • Doors made of 16 gauge and body made of 14 gauge steel
  • Window made of .25-in. safety glass
  • Integral top with two 6-in. (272 CFM) or 4-in. (113 CFM) fans powered by 120 VAC via cord with standard NEMA plug 5-15P
  • Incoming air filter made of expanded aluminum
  • Rack angles made of 12 gauge plated steel
  • M6 door and body ground studs are masked from paint
  • Twenty 10-32 rack angle equipment mounting screws included with cabinet
  • Foam-in-place gasket made of durable polyurethane
  • Inline thermostat turns fans on when temperature exceeds 85 F/30 C

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPTRS362412G3
    • TYPE3R
    • CONSTRUCTIONSteel
    • RACK UNITS19
    • DESCRIPTIONSingle-Door Fan Package
    • A X B X C MM922 x 600 x 300
    • A X B X C INCHES36.30 x 23.62 x 11.81
    • COLORLight Gray
    • ADDITIONAL RACK ANGLESPTRA36T or PTRA36S
    • OPTIONAL WOOD PANELCP3220W
    • OPTIONAL STEEL PANELCP3220

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.