Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PTRS242412X PROTEK™ Cab, 1Dr, Solid, 24.09x23.62x11.81, Type NEMA 4/4X/12

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Hoffman PTRS242412X PROTEK™ Cab, 1Dr, Solid, 24.09x23.62x11.81, Type NEMA 4/4X/12

Item #: WBB1609376

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,488.93 Save up to 20%
Price: $ 1,993.00
Product Information
Customer Review
Product Q&A
Hoffman PTRS242412X PROTEK™ Cab, 1Dr, Solid, 24.09x23.62x11.81, Type NEMA 4/4X/12

PROTEK Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. PROTEK is an excellent choice for applications where space is at a premium and the only option is wall mounting. PROTEK comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Features:
  • Doors and body made of 14 gauge steel
  • Stainless steel enclosures made from Type 304 stainless steel
  • Window made of .25-in. thick, scratch- and impact-resistant safety glass
  • Rack angles made of plated 12 gauge steel
  • M6 ground studs on the door and body are masked from paint
  • Twenty 10-32 screws included with cabinet
  • Foam-in-place gasket made of durable polyurethane

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPTRS242412X
    • TYPENEMA 4/4X/12
    • CONSTRUCTIONSs Type 304
    • RACK UNITS12
    • DESCRIPTIONSingle-Door
    • A X B X C MM612 x 600 x 300
    • A X B X C INCHES24.09 x 23.62 x 11.81
    • ADDITIONAL RACK ANGLESPTRA24T or PTRA24S
    • OPTIONAL WOOD PANELCP2020W
    • OPTIONAL STEEL PANELCP2020

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.