Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Item #: WBB1609225

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,758.29 Save up to 19%
Product Information
Customer Review
Product Q&A
Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

The passively cooled PROLINE™ Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.

Features:
  • 16 or 14 gauge steel doors, sides and cover
  • Fully welded 12 gauge steel frame
  • L-shaped rack angles (4) have square holes with EIA 310-D spacing
  • Anti-tip angle made of heavy-gauge steel included

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPSC2069B
    • CONSTRUCTIONSteel
    • RACK UNITS42
    • DESCRIPTIONServer Cabinet
    • A X B X C MM2085 x 608 x 1199
    • A X B X C INCHES82.08 x 23.94 x 47.22
    • COLORBlack
    • ADDITIONAL RACK ANGLESPRA1920THL1